{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3/32 in | |
Material | Chrome vanadium steel | |
Stock length | 114×20 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627328 3/32 | |
EAN / GTIN | 4062406319366 | |
Manufacturer number | 627328 3/32 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon key L-wrench, long, with ball point, phosphated imperial version, Hexagon: 3/32in |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Hexagon | 3/32 in | 3/32 in | 3/32 in |
Stock length | 114×20 mm | 58×20 mm | 92.5×19.5 mm |
Type of product | Screwdriver | Screwdrivers | Screwdriver |