• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long Stainless steel (INOX) 5 mm

Article no.: 627320 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 3950 PKL
Hexagon 5 mm
Material Stainless steel, INOX
Stock length 154×27 mm
Drive profile Hexagon screwdriver
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627320 5
EAN / GTIN 4013288111319
Manufacturer number 05022705001

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Stainless steel, vacuum ice-hardened, Hex-plus profile prevents deformation of the screw head and transmits more torque.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart