{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5/32 in | |
Stock length | 74×29 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 626039 5/32 | |
EAN / GTIN | 4045197921819 | |
Manufacturer number | 626039 5/32 |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench nickel-plated 5/32 in |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Ball point on the long arm | yes | |
short arm | yes | |
Surface | phosphated | |
Hexagon | 5/32 | 5/32 |
Stock length | 74×29 | 114×29 |
Type of product | Screwdrivers | Screwdriver |