• The item cannot be ordered due to missing prices.

Screwdriver for Torx Plus®, with 2-component Haptoprene handle 8IP

Article no.: 625942 8IP
  • Material: Chromium vanadium steel

Offers

Set with price advantage

Product details

Technical Data

Torx Plus® profile 8IP
Blade length 60 mm
overall length 145 mm
Drive profile Screwdriver for TORX PLUS® screws
Material Chromium vanadium steel
Material of handle Haptoprene
Type of shank round
Surface nickel-plated and chrome-plated
Point black
Type of product Screwdriver

Identification numbers & Classifications

Article number 625942 8IP
EAN / GTIN 4067263013037
Manufacturer number 625942 8IP

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands.
Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx Plus® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart