• The item cannot be ordered due to missing prices.

Screwdriver for Torx Plus®, with 2-component wing handle 9IP

Article no.: 625922 9IP

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx Plus® profile 9IP
    Blade length 40 mm
    overall length 83 mm
    Drive profile Screwdriver for TORX PLUS® screws
    Material Chromium vanadium steel
    Material of handle Haptoprene
    Type of shank round
    Surface nickel-plated and chrome-plated
    Point black
    Ball point no
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 625922 9IP
    EAN / GTIN 4062406227524
    Manufacturer number 625922 9IP

    Description

    Version:

    Wing handle (single sided) with non-slip Haptoprene surface and an impact-resistant plastic core. Blades of chromium vanadium steel, surface nickel plated and chrome-plated, tips black.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart