{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Blade length | 80 mm | |
overall length | 180 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdriver |
Article number | 625792 TX15 | |
EAN / GTIN | 4067263116349 | |
Manufacturer number | 625792 TX15 |