• The item cannot be ordered due to missing prices.

Slim screwdriver for Torx®, Classic, fully insulated TX20

Article no.: 625753 TX20

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Series Classic VDE
    Torx® profile TX20
    Standard DIN EN IEC 60900 / VDE 0682-201
    Blade length 100 mm
    overall length 205 mm
    Drive profile Screwdriver for TORX® screws
    Material of blade PB Swiss Tools special alloy.
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 625753 TX20
    EAN / GTIN 7610733278336
    Manufacturer number 5400.SL 20-100

    Description

    Version:

    Power grip with easy to hold comfortable elastomer coating and a core of particularly tough impact resistant polypropylene. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
    Reduced blade ⌀ with integral protective insulation for deep-lying screws of spring elements (blade ⌀ = insulation ⌀ near the tip of the blade).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Slim screwdriver for Torx®, Classic, fully insulated TX20

    Slim screwdriver for Torx®, Classic, fully insulated TX20

    Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
    overall length 205 187
    Blade length 100 80
    Standard DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
    Material of blade PB Swiss Tools special alloy.
    Torx® profile TX20 TX20
    Type of product Screwdriver Screwdriver

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart