• The item cannot be ordered due to missing prices.

Screwdriver for Torx® ESD TX8

Article no.: 625420 TX8

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SwissGrip ESD
electrostatic characteristic EGB/ESD
Blade length 60 mm
overall length 140 mm
Drive profile Screwdriver for TORX® screws
Material of blade PB Swiss Tools special steel
Surface chrome-plated
Point black, hardened
Cap rotatable no
Ball point no
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625420 TX8
EAN / GTIN 7610733255986
Manufacturer number 8400.8-60 ESD

Description

Version:

SwissGrip-power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet or oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart