{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 7 | |
Drive profile | Screwdriver for TORX® screws with centre hole | |
Material | Chromium vanadium steel | |
Material of handle | 2-component Haptoprene | |
Surface | nickel-plated and chrome-plated | |
Point | black | |
Non-roll flats | no | |
Cap rotatable | no | |
Ball point | no | |
Bore in the Torx® profile | yes | |
Type of product | Screwdriver |
Article number | 625336 7 | |
EAN / GTIN | 4067263012993 | |
Manufacturer number | 625336 7 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver set for Torx®, with 2-component Haptoprene handle, Number of screwdrivers: 7 |
|||
Non-roll flats | no | ||
Drive profile | Screwdriver for TORX® screws with centre hole | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Number of screwdrivers | 7 | 7 | |
Cap rotatable | no | ||
Standard | DIN EN IEC 60900 / VDE 0682-201 | ||
Surface | nickel-plated and chrome-plated | ||
Type of product | Screwdriver | Screwdrivers | Screwdrivers |