• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, with T-handle TX10

Article no.: 625201 TX10

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Torx® profile TX10
Blade length 60 mm
overall length 105 mm
Drive profile Screwdriver for TORX® screws
Point black
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625201 TX10
EAN / GTIN 7610733287529
Manufacturer number 1406.10-60

Description

Version:

Ergonomically shaped T-handle with non-allergenic elastomer coating and a core made of particularly tough and impact-resistant polypropylene. Blade of PB Swiss Tools special alloy combining maximum hardness and exceptional toughness. Chrome plated surface, black tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart