{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Safety L-wrench | |
Torx® profile | TX25 | |
Stock length | 170×27 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | PB Swiss Tools special alloy. | |
Type of shank | angled | |
Surface | chrome-plated | |
Point | black | |
Ball point on the long arm | no | |
Type of product | Screwdrivers |
Article number | 625037 TX25 | |
EAN / GTIN | 7610733281909 | |
Manufacturer number | PB 3411.25 |