• The item cannot be ordered due to missing prices.

Torx® key L-wrench set with retainer function, Number of screwdrivers: 9

Article no.: 624944 9

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 967/9 TX HF 1
Number of screwdrivers 9
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Surface manganese phosphated
Ball point on the long arm no
Type of product Screwdrivers

Identification numbers & Classifications

Article number 624944 9
EAN / GTIN 4013288191311
Manufacturer number 05024244001

Description

Version:

The tapered Torx® HF profile on the long handle reliably retains all Torx® screws. L-shank; through hardened (hard and tough).

Advantage:

Ideal for starting and tightening Torx® screws where access is difficult.

Material:

Chrome vanadium steel, manganese phosphated.

Supplied with:

1 each L-wrench No. 624940: TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
Presented in: Plastic clip

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart