• The item cannot be ordered due to missing prices.

Torx® key L-wrench with ball point TX30

Article no.: 624915 TX30

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX30
Stock length 119×24 mm
Drive profile Screwdriver for TORX® screws
Material Chromium vanadium steel
Type of shank angled
Surface chrome-plated
Point black
Ball point on the long arm yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 624915 TX30
EAN / GTIN 4045197236104
Manufacturer number 624915 TX30

Description

Version:

L-shank; through hardened (hard and tough). Long shank with ball point, can be used at angles up to 25°.

Material:

Chrome vanadium steel, chrome-plated. Black tips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart