{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX7 | |
Stock length | 48×16 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chromium vanadium steel | |
Type of shank | angled | |
Surface | phosphated | |
Ball point on the long arm | no | |
Type of product | Screwdriver |
Article number | 624853 TX7 | |
EAN / GTIN | 4067263583875 | |
Manufacturer number | 624853 TX7 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Torx® key L-wrench phosphated TX7 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | angled | angled |
Ball point on the long arm | no | no |
Surface | phosphated | galvanized |
Material | Chromium vanadium steel | Chrome vanadium steel |
Stock length | 48×16 | 88×18 |
Type of product | Screwdriver | Screwdrivers |