• The item cannot be ordered due to missing prices.

Torx® key L-wrench set chrome-plated, Number of screwdrivers: 8

Article no.: 624810 8

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of screwdrivers 8
Drive profile Screwdriver for TORX® screws
Material PB Swiss Tools special alloy.
Surface chrome-plated
Point black
Packaging Plastic clip
Colour coding no
Ball point on the long arm no
Type of product Screwdriver

Identification numbers & Classifications

Article number 624810 8
EAN / GTIN 7610733203772
Manufacturer number 410.H 6-25

Description

Version:

L-shank; through hardened (hard and tough).

Material:

PB Swiss Tools special alloy, surface nickel-plated and chrome-plated. Black tip.

Supplied with:

1 each L-wrench No. 624800: TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25
Presented in: Plastic clip

Downloads & documents

Compare with similar products

This article


Recommendations


Torx® key L-wrench set chrome-plated, Number of screwdrivers: 8

Torx® key L-wrench set chrome-plated, Number of screwdrivers: 8

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
Number of screwdrivers 8 8 8
Ball point on the long arm no yes no
Surface chrome-plated chrome-plated phosphated
Material PB Swiss Tools special alloy. Chrome vanadium steel Chromium vanadium steel
Type of product Screwdriver Screwdriver Screwdriver

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart