• The item cannot be ordered due to missing prices.

Pocket control cabinet key

Article no.: 623620

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 145 mm
    Drive profile Square sockets; Triangular sockets; Two-wing key; Hexagon sockets; Screwdriver for Phillips; Slot-head screwdriver; Screwdriver for TORX® screws
    Type of product Control panel key

    Identification numbers & Classifications

    Article number 623620
    EAN / GTIN 4003773063018
    Manufacturer number 00 11 07

    Description

    Version:

    Handy control cabinet key, fits in your pocket. The key arm swings out to offer 4 different key profiles; body of plastic, zinc die-cast functional parts.

    Application:

    For control cabinets, shut-off valves, and mains switchboards.

    Suitable for:

    Square 5; 6; 8 mm, triangular socket 9 mm, two-wing ⌀ 3–5 mm, bit holder 1/4 inch with magnet, cross-head PH2, slot-head 1.2×7 mm and for Torx® TX20 and TX25.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart