{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Norm | DIN EN IEC 60900 / VDE 0682-201 | |
overall length | 262 mm | |
Blade length | 230 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622770 13 | |
EAN / GTIN | 4010995279349 | |
Manufacturer number | 27934 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Nut spinner with T-handle VDE insulated 13 mm |
||
Drive profile | Hexagon socket | Hexagon socket |
overall length | 262 | 262 |
Blade length | 230 | 230 |
Norm | DIN EN IEC 60900 / VDE 0682-201 | |
Width across flats | 13 | 13 |
Type of product | Socket spanner | Socket spanner |