{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
overall length | 262 mm | |
Blade length | 230 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622731 8 | |
EAN / GTIN | 4045197950307 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Nut spinner with T-handle, blade length 230 mm 8 mm |
||||||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 262 | 157 | 232 | 251 | 382 | 172 |
Blade length | 230 | 125 | 125 | 150 | 350 | 65 |
Standard | DIN 3125 | |||||
Width across flats | 8 | 8 | 8 | 8 | 8 | 8 |
Type of product | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner |