{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
overall length | 275 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622601 10 | |
EAN / GTIN | 7610733291311 | |
Manufacturer number | 1202.10-230 |
This article |
Recommendations |
|
---|---|---|
Nut spinner with T-handle, blade length 200 mm, Width across flats: 10mm |
||
Drive profile | Hexagon socket | Hexagon socket |
overall length | 275 mm | 275 mm |
Width across flats | 10 mm | 10 mm |
Type of product | Socket spanner | Socket spanner |