{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SoftFinish® electric | |
Number of keys | 5 | |
Standard | DIN 3125; DIN EN IEC 60900 / VDE 0682-201 | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622510 5 | |
EAN / GTIN | 4010995228200 | |
Manufacturer number | 22820 |
This article |
Recommendations |
|||
---|---|---|---|---|
Nut spinner set fully insulated, Number of keys: 5 |
||||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Number of keys | 5 | 6 | 8 | |
Blade and handle can be detached | no | |||
Standard | DIN 3125; DIN EN IEC 60900 / VDE 0682-201 | DIN 3125 | ||
Type of product | Socket spanner | Socket spanner | Socket spanner | Socket spanner |