• The item cannot be ordered due to missing prices.

Nut spinner set with 2-component Haptoprene handle fully insulated, Number of keys: 7

Article no.: 622496 7
New product

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Hexagon socket

Identification numbers & Classifications

Article number 622496 7
EAN / GTIN 4067263116455
Manufacturer number 622496 7

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Application: For use at voltages up to 1000 V.
Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel.

Content:

1 pc. each No. 622492: Size 5.5; 6; 7; 8; 9; 10; 13

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart