• The item cannot be ordered due to missing prices.

Nut spinner with handle flexible, Width across flats: 5,5mm

Article no.: 622401 5,5

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 5.5 mm
overall length 231 mm
Blade length 150 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622401 5,5
EAN / GTIN 4045197950116
Manufacturer number 622401 5,5

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Blade made of chrome vanadium steel, chrome-plated.
With flexible shank, only for clockwise tightening up to max. 5 Nm. Blade length 150 mm, apart from size 10 which is 175 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart