• The item cannot be ordered due to missing prices.

Nut spinner set with handle long 9

Article no.: 622211 9

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 3125
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622211 9
EAN / GTIN 4045197949974
Manufacturer number 622211 9

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Blade made of chrome vanadium steel, chrome-plated.

Content:

1 pc. each No. 622201: Size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10

Downloads & documents

Compare with similar products

This article


Recommendations


Nut spinner set with handle long 9

Nut spinner set with handle long 9

Drive profile Hexagon socket Hexagon socket
Number of keys 9
Norm DIN 3125
Type of product Socket spanner Socket spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart