{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Width across flats | 5 mm | |
electrostatic characteristic | EGB/ESD | |
overall length | 180 mm | |
Blade length | 85 mm | |
Drive profile | Hexagon socket | |
Shaped handle | ergonomic, straight | |
Material of blade | Chrome vanadium special steel | |
Material of handle | Elastomer | |
Surface of blade | nickel-plated and chrome-plated | |
Blade and handle can be detached | no | |
with extension blade(s) | no | |
Type of product | Socket spanner |
Article number | 622170 5 | |
EAN / GTIN | 7610733269167 | |
Manufacturer number | 8200.5 ESD |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Nut spinner with 2-component SwissGrip handle ESD 5 mm |
||
Drive profile | Hexagon socket | Hexagon socket |
Blade and handle can be detached | no | no |
Surface of blade | nickel-plated and chrome-plated | nickel-plated and chrome-plated |
Width across flats | 5 | 5 |
Material of handle | Elastomer | 2-component Haptoprene |
Material of blade | Chrome vanadium special steel | Chromium vanadium steel |
Type of product | Socket spanner | Socket spanner |