{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
overall length | 270 mm | |
Blade length | 160 mm | |
Drive profile | Hexagon sockets | |
Shaped handle | ergonomic, straight | |
Material of blade | Chrome vanadium special steel | |
Material of handle | Haptoprene | |
Surface of blade | nickel-plated and chrome-plated | |
Blade and handle can be detached | no | |
with extension blade(s) | no | |
Type of product | Socket spanner |
Article number | 622150 10 | |
EAN / GTIN | 4045197721587 | |
Manufacturer number | 622150 10 |
This article |
Recommendations |
|
---|---|---|
Nut spinner with 2-component Haptoprene handle, Width across flats: 10mm |
||
Drive profile | Hexagon sockets | Hexagon socket |
Shaped handle | ergonomic, straight | ergonomic, straight |
overall length | 270 mm | 273 mm |
Blade length | 160 mm | 160 mm |
with extension blade(s) | no | no |
Width across flats | 10 mm | 10 mm |
Material of blade | Chrome vanadium special steel | Chromium vanadium steel |