• The item cannot be ordered due to missing prices.

Nut spinner with precision screw grip Kraftform Micro 3,2 mm

Article no.: 622100 3,2

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 2069 Micro
    Width across flats 3.2 mm
    overall length 157 mm
    Blade length 60 mm
    Drive profile Hexagon sockets
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 622100 3,2
    EAN / GTIN 4013288032331
    Manufacturer number 05118116001

    Description

    Version:

    Multi-component power handle with grip zone optimised for torque and comfort. Blade made of chrome vanadium steel, chrome-plated.
    With Kraftform Micro multi-element precision screw grip and revolving centre cap.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart