• The item cannot be ordered due to missing prices.

Four-way cross box spanner 3

Article no.: 621100 3

Product details

Technical Data

overall length 110×110 mm
Width across flats 1 7 mm
Width across flats 2 8 mm
Width across flats 3 10 mm
Width across flats 4 13 mm
Drive profile Hexagon sockets
Material Heat-treatable steel tube, chrome-plated
Surface chrome-plated
Type of product Socket spanner

Identification numbers & Classifications

Article number 621100 3
EAN / GTIN 2050001011909
Manufacturer number 621100 3

Description

Version:

Made from thin walled heat-treated steel tube with 4 different hexagon width across flats.

Material:

Heat-treatable steel tube, chrome-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart