• The item cannot be ordered due to missing prices.

Double-ended box spanner 14X15 mm

Article no.: 620502 14X15

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 1 14 mm
    Width across flats 2 15 mm
    overall length 145 mm
    Hole for tommybar ⌀ 6 mm
    Shaft external hexagon S 14 mm
    Drive profile Hexagon socket; Hexagon wrench assistance
    Manufacturing process forged
    Material Chrome vanadium steel
    Surface chrome-plated
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 620502 14X15
    EAN / GTIN 4062406545727
    Manufacturer number 620502 14X15

    Description

    Version:

    Forged, with solid hexagon shaft for use with spanners and cross-hole for tommy bar. Very strong, with deep hexagon sockets for projecting threads.

    Standard:

    Similar to DIN 896 A.

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart