• The item cannot be ordered due to missing prices.

Box spanner 4X5 mm

Article no.: 620120 4X5

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 1 4 mm
    Width across flats 2 5 mm
    Standard DIN 896 B
    overall length 110 mm
    Hole for tommybar ⌀ 5.3 mm
    Material Heat-treatable steel tube, chrome-plated
    Surface chrome-plated
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 620120 4X5
    EAN / GTIN 4045197438003
    Manufacturer number 620120 4X5

    Description

    Version:

    Made from thin-walled heat-treatable steel tube, with cross-hole for tommy bar.

    Standard:

    DIN 896 B

    Material:

    Heat-treatable steel tube, chrome-plated.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart