{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 22 mm | |
Width across flats 2 | 24 mm | |
Standard | DIN 3118 / ISO 3318 | |
Spanner length L | 243 mm | |
maximum ring ⌀ D1 max | 38.5 mm | |
maximum ring ⌀ D2 max | 42 mm | |
maximum ring height h1 max | 15 mm | |
maximum ring height h2 max | 16 mm | |
Ring setting | 10 degrees | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 619705 22X24 | |
EAN / GTIN | 4045197673411 | |
Manufacturer number | 619705 22X24 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double-ended open ring spanner, Width across flats: 22X24mm |
||||
Spanner length L | 243 mm | 325 mm | 325 mm | 330 mm |
Width across flats 1 | 22 mm | 22 mm | 22 mm | 22 mm |
Width across flats 2 | 24 mm | 24 mm | 24 mm | 24 mm |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 38.5 mm | 34 mm | 34 mm | 34 mm |
maximum ring ⌀ D2 max | 42 mm | 37 mm | 37 mm | 37 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |