• The item cannot be ordered due to missing prices.

Extension tube 860 mm

Article no.: 618610 860

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for width across flats 60 mm - 85 mm
Length 860 mm
Tube ⌀ internal 30 mm
Tube ⌀ external 36 mm
Surface chrome-plated
Type of product Extension tube

Identification numbers & Classifications

Article number 618610 860
EAN / GTIN 4045197973696
Manufacturer number 618610 860

Description

Version:

Chrome-plated.

Application:

For heavy ring spanners No. 618500 / 618510.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart