{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 12 mm | |
Wrench length | 150 mm | |
Ring ⌀ D1 | 16.5 mm | |
Ring ⌀ D2 | 19.5 mm | |
Head height h | 6.5 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated (non-flaking) | |
Width across flats | metric | |
Ring end AS drive | yes | |
Crescent shape | yes | |
Type of product | Spanner |
Article number |
618000 10X12
Copy |
|
EAN / GTIN |
4018754022038
Copy |
|
Manufacturer number |
41091012
Copy |
|
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |