{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 8 | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Measurement system metric | yes | |
Measurement system imperial | no | |
Ring end deep cranked | no | |
Type of product | Spanner |
Article number | 615610 8 | |
EAN / GTIN | 4062406219710 | |
Manufacturer number | 615610 8 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner set, deeply cranked 8 |
|||
Number of keys | 8 | 8 | 8 |
Manufacturing process | drop forged | drop forged | drop forged |
Surface | matt chrome-plated | phosphated | chrome plated |
Ring setting | 75 | 75 | 75 |
Width across flats | metric | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Spanner | Spanner | Spanner |