• The item cannot be ordered due to missing prices.

Combination spanner set, extra long version, Number of tubular socket wrenches: 9

Article no.: 614952 9
New product

Select article variation and quantity

Number of tubular socket wrenches Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 9
Ring setting 15 degrees
Material Chromium-molybdenum steel
Measurement system metric yes
Type of product Spanner

Identification numbers & Classifications

Article number 614952 9
EAN / GTIN 4067263138815
Manufacturer number 614952 9

Description

Version:

Drop-forged. With close tolerance jaw width.

Material:

Chrome molybdenum steel, polished and matt chrome-plated.

Supplied with:

1 each double-ended box spanner No. 614950: Size 10; 12; 13; 14; 15; 16; 17; 18; 19

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart