• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner reversible 15° offset 12 mm

Article no.: 614905 12

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 12 mm
Spanner length L 171 mm
Jaw width b 26.8 mm
Jaw height h1 5.4 mm
Ring thickness h2 8.2 mm
Ring ⌀ D 23.2 mm
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome-plated
Width across flats metric
with swivel head no
Ratchet reversible yes
Type of product Spanner

Identification numbers & Classifications

Article number 614905 12
EAN / GTIN 3662424065002
Manufacturer number 467BR.12

Description

Version:

Drop-forged. Ring and fork with ratchet effect. The additional ratchet mechanism at the open jaws permits quick tightening without having to re-apply the wrench. The ring end has an integral spring to prevent it slipping over the fastener being tightened – reversible for left- and right-hand tightening. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Open ended spanner / ratchet ring spanner reversible 15° offset 12 mm

Open ended spanner / ratchet ring spanner reversible 15° offset 12 mm

Surface chrome-plated matt chrome-plated matt chrome-plated matt chrome-plated chrome-plated
Ring ⌀ D 23.2 23.7 23.7 23.7 23.7
Width across flats 12 12 12 12 12
Width across flats metric metric metric metric metric
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chromium vanadium steel
Jaw height h1 5.4 5.8 5.8 5.8 5.3
Type of product Spanner Spanner Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart