• The item cannot be ordered due to missing prices.

JOKER 6000 open ended spanner / ratchet ring spanner set, Number of keys: 4

Article no.: 614880 4

Select article variation and quantity

Number of keys Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 6000 Joker 4 set 1
Number of keys 4
Width across flats 10 mm; 13 mm; 17 mm; 19 mm
Ring setting 0 degrees
No. of teeth 80
Working arc 4.5 degrees
Material Chromium molybdenum steel
Surface matt chrome-plated
Packaging Wallet
Width across flats metric
End stop at jaw yes
Stop function at jaw yes
with swivel head no
Ratchet reversible no
Type of product Spanner

Identification & Classification

Article number 614880 4
EAN / GTIN 4013288164407
Manufacturer number 5073290001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Drop forged. Ring end with smooth-running sturdy precision ring ratchet (80 teeth) with a particularly small working arc of 4.5°.
The open end has a bi-hexagon profile and a replaceable hardened metal plate, which fulfils a stop function, preventing slippage and allowing a small working arc.

Material:

Chrome molybdenum steel, matt chrome-plated.

Supplied with:

1 each open ended spanner / ratchet ring spanner No. 614870: Size 10; 13; 17; 19

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart