• The item cannot be ordered due to missing prices.

JOKER 6001 Switch open ended spanner / ratchet ring spanner, reversible, 15° offset 19 mm

Article no.: 614875 19

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 6001 Joker Switch
Width across flats 19 mm
Spanner length L 246 mm
Jaw width b 42 mm
Jaw height h1 9.5 mm
Ring thickness h2 11 mm
Ring ⌀ D 34.7 mm
Ring setting 15 degrees
Working arc 4.5 degrees
Material Chrome molybdenum steel
Surface matt chrome plated
Width across flats metric
Ratchet reversible no
Type of product Spanner

Identification numbers & Classifications

Article number 614875 19
EAN / GTIN 4013288184764
Manufacturer number 05020074001

Description

Version:

Die-forged. Ring end with smooth-running sturdy precision ring ratchet (80 teeth) with a particularly small working arc of 4.5°.
The open end has a bi-hexagon profile and a replaceable hardened metal plate, which fulfils a stop function, preventing slippage and allowing a small working arc.
Ring end 15° offset, reversible.

Material:

Chrome molybdenum steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart