• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner reversible, 15° offset 11 mm

Article no.: 614853 11
New product

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Spanner length L 165 mm
Jaw width b 23 mm
Jaw height h1 6.1 mm
Ring thickness h2 8.4 mm
Ring ⌀ D 22 mm
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chrome-plated
End stop at jaw no
Stop function at jaw no
with swivel head no
Ratchet reversible yes
Type of product Spanner

Identification numbers & Classifications

Article number 614853 11
EAN / GTIN 4018754239160
Manufacturer number 41171111

Description

Version:

Drop forged. The integrated 72-tooth ratchet allows a working angle of just 5° – for efficient working even in confined spaces.

Material:

Chrome alloy steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart