• The item cannot be ordered due to missing prices.

Double ratchet ring spanner, 15° offset 12X13 mm

Article no.: 614845 12X13

Product details

Technical Data

Width across flats 1 12 mm
Width across flats 2 13 mm
overall length L 170 mm
maximum ring ⌀ D1 24.6 mm
maximum ring ⌀ D2 26.5 mm
maximum ring height h1 8.9 mm
maximum ring height h2 9 mm
No. of teeth 5
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 614845 12X13
EAN / GTIN 4045197415899
Manufacturer number 614845 12X13

Description

Version:

Drop forged, with particularly free-running sturdy ratchet ring at each end. Reversible for left- and right-hand tightening. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Jaw widths (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart