• The item cannot be ordered due to missing prices.

Combination spanner, imperial, chrome-plated, Width across flats: 3/4in

Article no.: 613970 3/4

Select article variation and quantity

Width across flats (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 3/4 in
Spanner length L 231 mm
maximum jaw height h1 9 mm
maximum ring height h2 max 14 mm
Ring setting 15 degrees
Surface chrome plated
Width across flats imperial
Type of product Spanner

Identification numbers & Classifications

Article number 613970 3/4
EAN / GTIN 4045197550712
Manufacturer number 613970 3/4

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart