{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 140 mm | |
maximum jaw height h1 | 5.5 mm | |
maximum ring height h2 max | 10 mm | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613600 12 | |
EAN / GTIN | 4062406220044 | |
Manufacturer number | 613600 12 |
This article |
Recommendations |
|
---|---|---|
Combination spanner 12 mm |
||
maximum jaw height h1 | 5.5 | 6 |
Surface | matt chrome-plated | chromium-plated over nickel |
Spanner length L | 140 | 180 |
Width across flats | 12 | 12 |
Material | Chrome vanadium steel | Chrome alloy steel |
maximum ring height h2 max | 10 | 9 |
Type of product | Spanner | Spanner |