{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11/16 in | |
Spanner length L | 200 mm | |
maximum jaw height h1 | 8 mm | |
maximum ring height h2 max | 13 mm | |
Ring setting | 15 degrees | |
Width across flats | imperial | |
Type of product | Spanner |
Article number | 613520 11/16 | |
EAN / GTIN | 4018754020195 | |
Manufacturer number | 40483838 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Combination spanner, imperial 11/16 in |
||
maximum jaw height h1 | 8 | 8 |
Ring setting | 15 | 15 |
Spanner length L | 200 | 211 |
Width across flats | imperial | imperial |
Width across flats | 11/16 | 11/16 |
maximum ring height h2 max | 13 | 13 |
Type of product | Spanner | Spanner |