{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17 mm | |
Standard | DIN 894 | |
Spanner length L | 165 mm | |
Head thickness hmax | 6.5 mm | |
Jaw position | 15 degrees | |
Manufacturing process | drop forged | |
Material | Special steel | |
Surface | burnished | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613300 17 | |
EAN / GTIN | 4045197384836 | |
Manufacturer number | 613300 17 |
This article |
Recommendations |
|
---|---|---|
Single open ended spanner, Width across flats: 17mm |
||
Standard | DIN 894 | DIN EN IEC 60900 / VDE 0682-201 |
Spanner length L | 165 mm | 165 mm |
Width across flats | 17 mm | 17 mm |
Width across flats | metric | metric |
Head thickness hmax | 6.5 mm | 12 mm |
Type of product | Spanner | Spanner |