• The item cannot be ordered due to missing prices.

Small double open ended spanner set, chrome-plated over nickel, Number of keys: 7

Article no.: 612400 7

Select article variation and quantity

Number of keys Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 7
Jaw position 1 15 degrees
Jaw position 2 75 degrees
Width across flats metric
Material Chrome alloy steel
Surface chrome-plated over nickel
Type of product Spanner

Identification & Classification

Article number 612400 7
EAN / GTIN 4018754057757
Manufacturer number 91120822
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

With very slim heads. Unequal jaw angles (15° and 75°), same jaw width each end.

Application:

Especially for fitting work in the most restricted places.

Material:

Chrome alloy steel; non-flaking, chrome-plated over nickel.

Supplied with:

1 each small double open ended spanner No. 612200 / 612205: Size 4; 4.5; 5; 5.5; 6; 7; 8

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart