{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 11 mm | |
Spanner length L | 116 mm | |
maximum jaw width b1 | 24.2 mm | |
maximum jaw height h | 3 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 75 degrees | |
Material | Chrome alloy steel | |
Surface | non-flaking chrome-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 612200 11 | |
EAN / GTIN | 4018754018628 | |
Manufacturer number | 40061111 |
This article |
Recommendations |
|
---|---|---|
Small double open ended spanner 11 mm |
||
Jaw position 1 | 15 | 15 |
Jaw position 2 | 75 | 75 |
Surface | non-flaking chrome-plated over nickel | chromium-plated over nickel |
Spanner length L | 116 | 134 |
Width across flats | metric | metric |
Material | Chrome alloy steel | Chromium vanadium steel |
Type of product | Spanner | Spanner |