• The item cannot be ordered due to missing prices.

Double open ended spanner, phosphated, Jaw widths: 30X34mm

Article no.: 610900 30X34

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 30 mm
Width across flats 2 34 mm
Standard DIN 3110; ISO 3318
Spanner length L 302 mm
maximum jaw width b1 66 mm
maximum jaw width b2 75 mm
maximum jaw height h 10 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Surface phosphated
Width across flats metric
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification numbers & Classifications

Article number 610900 30X34
EAN / GTIN 4045197384348
Manufacturer number 610900 30X34

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shank.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double open ended spanner, phosphated, Jaw widths: 30X34mm

Double open ended spanner, phosphated, Jaw widths: 30X34mm

non-sparking no no no
maximum jaw width b1 66 mm 66 mm 66 mm
maximum jaw width b2 75 mm 75 mm 75 mm
Standard DIN 3110; ISO 3318 DIN 3110; ISO 3318 DIN 3110; ISO 3318
Spanner length L 302 mm 302 mm 300 mm
Width across flats 1 30 mm 30 mm 30 mm
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart