• The item cannot be ordered due to missing prices.

Double open ended spanner set 8

Article no.: 610610 8

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw position 1 15 degrees
    Jaw position 2 15 degrees
    Type of product Spanner

    Identification numbers & Classifications

    Article number 610610 8
    EAN / GTIN 4062406219659
    Manufacturer number 610610 8

    Description

    Version:

    Drop-forged. With close tolerance jaw widths.
    With easy-grip profile shaft. Exceptional tool life and wear resistance.

    Standard:

    DIN 3110 / ISO 3318

    Material:

    Chrome vanadium steel, chrome-plated.

    Supplied with:

    1 each double open ended spanner No. 610600 / 610100 / 610900 / 610950 / 610120: Size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×21; 19×22

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart