• The item cannot be ordered due to missing prices.

Needle point dressing tool L×W×H 28×20.5×5 mm C180

Article no.: 599770 C180

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code D
Diamond coating length 10 mm
Diamond coating width 20 mm
Diamond coating height 1.8 mm
Type of product Dressing tool

Identification numbers & Classifications

Article number 599770 C180
EAN / GTIN 9003174777601
Manufacturer number 477760

Description

Version:

Disposable dressing tool, laterally sintered.
Coating length 10 mm, coating width 20 mm, coating thickness 1.8 mm.

Application:

For straight and simple grinding wheel profiles or cylindrical and surface grinding machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart