• The item cannot be ordered due to missing prices.

Dressing wheel for AV 500 dressing device, Type: SC120

Article no.: 599650 SC120

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code SiC
Grit 120
Specification C120J5V15
Disc ⌀ D 75 mm
Disc thickness T 20 mm
Bore ⌀ H 12.7 mm
for grinding wheel grit range ≤91 µm
for grinding wheel sizes Universal mm
Type of product Dressing wheel

Identification numbers & Classifications

Article number 599650 SC120
EAN / GTIN 9003174820819
Manufacturer number 473304

Description

Version:

Green silicon carbide.

Application:

Dressing of diamond and CBN grinding wheels.
Subsequent sharpening using a roughening stone; use dry.

Suitable for:

Dressing device AV500 No. 599600.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart