• The item cannot be ordered due to missing prices.

Diamond grinding wheel dresser with handle, Dimensions: 8mm

Article no.: 599200 8

Select article variation and quantity

Dimensions (mm) Unit price incl. VAT

Availability

  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code D
Overall length 218 mm
Dimensions 8 mm
Diamond weight 2.5 ct
Type of product Hand dresser

Identification & Classification

Article number 599200 8
EAN / GTIN 9003172495637
Manufacturer number 45030-200
Manufacturer Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

Brazed-on high-quality multi-grit diamond multi-grit dresser with long service life, comfortable plastic handle.
Round shape.

Application:

For precise dressing and profiling of ceramic grinding wheels.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart